This item is Discontinued.

Dewalt 9" Linesman Plier DWHT70797

9" Linesman Plier (Discontinued)

  • Mfr # DWHT70797
  • Zoro # G302680051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT70797
Zoro #
G302680051
UPC #
76174707977
Country of Origin
China

Dimensions

Jaw Width
3.5
Overall Length
11
Height
1

Description

The s include precision machined jaws perfect for gripping, twisting and cutting. The product is extremely durable with its Cr-V steel construction and includes anti-tear material to help extend the life of its grip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.