This item is Discontinued.

Dewalt 9" x 1/4" x 5/8"-11 Aluminum grinding wheel DW8409

9" x 1/4" x 5/8"-11 Aluminum grinding wheel (Discontinued)

  • Mfr # DW8409
  • Zoro # G0584236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8409
Zoro #
G0584236
UPC #
028877321721
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
9 in
Thickness
0.25 in
Arbor Hole Size
5/8-11 in
Arbor Size
5/8"-11
Diameter
9 in
Connector Size
5/8"-11
Overall Diameter
9 in
Overall Thickness
0.25 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Max. RPM
6,600 RPM
Series
High Performance
Grade
Extra Coarse
Application
Aluminum
Wheel Type
Type 27
Primary Material Applicationn
Aluminum
Grit
30
Specification
A30N
Maximum Operating Speed
6,600 RPM
Connector Type
Threaded Hole

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Series High Performance, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.