This item is Discontinued.

Dewalt 9" x 1/4" x 5/8"-11 stainless steel wheel DW8419

9" x 1/4" x 5/8"-11 stainless steel wheel (Discontinued)

  • Mfr # DW8419
  • Zoro # G1051723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8419
Zoro #
G1051723
UPC #
028877321783
Country of Origin
Canada

Dimensions

Overall Diameter
9 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Abrasive Wheel Diameter
9 in
Thickness
0.25 in
Arbor Size
5/8"-11
Arbor Hole Size
5/8-11 in
Diameter
9 in

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
30
Series
High-Performance
Maximum Operating Speed
6,600 RPM
Max. RPM
6,600 RPM
Application
Contaminate Free, Stainless
Abrasive Wheel Type
Type 27
Abrasive Grit
30
Specification
A30S
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder

Description

Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series High-Performance, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.