This item is Discontinued.

Dewalt 9" x 1/4" x 7/8" Fast Cutting Abrasive DW4549

9" x 1/4" x 7/8" Fast Cutting Abrasive (Discontinued)

  • Mfr # DW4549
  • Zoro # G2350695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4549
Zoro #
G2350695
UPC #
028877441795
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
9 in
Thickness
0.25 in
Arbor Hole Size
7/8 in
Arbor Size
7/8 in
Diameter
9 in
Connector Size
7/8 in
Overall Thickness
0.25 in
Overall Diameter
9 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
6,600 RPM
Series
Metal AO
Application
Ferrous Metal, Stainless
Grade
Extra Coarse
Grit
24
Connector Type
Unthreaded Hole
Maximum Operating Speed
6,600 RPM
Wheel Type
Type 27
Primary Material Applicationn
Stainless Steel

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Series Metal AO, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.