This item is Discontinued.

Dewalt 9" x 1/4" x 7/8" T28 metal grinding DW8447

9" x 1/4" x 7/8" T28 metal grinding (Discontinued)

  • Mfr # DW8447
  • Zoro # G7756524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8447
Zoro #
G7756524
UPC #
028877338606
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
9 in
Thickness
1/4"
Arbor Hole Size
7/8"
Diameter
9"
Arbor Size
7/8"
Overall Thickness
0.25 in
Overall Diameter
9 in
Connector Size
7/8 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 28
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
6600
Series
High Performance
Application
Ferrous Metal
Grade
Extra Coarse
Wheel Type
Type 28
Grit
24
Maximum Operating Speed
6,600 RPM
Connector Type
Unthreaded Hole

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Series High Performance, Wheel Type Type 28, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.