This item is Discontinued.

Dewalt 9" X 1/8" X 7/8" XP Grinding wheel DW8830

9" X 1/8" X 7/8" XP Grinding wheel (Discontinued)

  • Mfr # DW8830
  • Zoro # G0584954
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8830
Zoro #
G0584954
UPC #
028877442129
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
9 in
Thickness
1/8"
Arbor Hole Size
7/8"
Diameter
9"
Arbor Size
7/8"
Connector Size
7/8 in
Overall Thickness
0.125 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Abrasive Grit
24
Max. RPM
6600
Series
Extended Performance
Application
Ferrous Metal, Pipeline
Grade
Extra Coarse
Maximum Operating Speed
6,600 RPM
Wheel Type
Type 27
Grit
24
Connector Type
Unthreaded Hole

Description

Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Thickness 0.125 in, Series Extended Performance, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.