9/16" SDS+ Hollow Bit
Mfr # DWA54916
Zoro # G9180687
product price: $89.55
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9/16 in
Overall Length
14 1/2 in
Core Diameter
9/16 in
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA54916
Zoro #
G9180687
UPC #
885911496698
Country of Origin
Germany
Dimensions
Drill Bit Size
9/16 in
Overall Length
14 1/2 in
Core Diameter
9/16 in
Maximum Drilling Depth
9 3/4 in
Drilling Length
9 3/4 in
Shank Size
25/64 in
Shank Diameter
13/32 in
Details
Item
Hollow Core Bit
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Pieces
1
Percussion Rated
Yes
Impact Rated
No
For Use With - Drills
Rotary Hammer
Number of Cutter Heads
2
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.5625
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Description
Hollow Core Bit, SDS Plus, 9/16 in, Carbide Tipped, 14 1/2 in Overall Length, Maximum Drilling Depth 9 3/4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.