Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt 9.6V 3/8" (10mm) Cordless Compact Drill/Driver Kit DC750KA

9.6V 3/8" (10mm) Cordless Compact Drill/Driver Kit (Discontinued)

  • Mfr # DC750KA
  • Zoro # G2423285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC750KA
Zoro #
G2423285
UPC #
028877547879
Country of Origin
Unknown

Dimensions

Chuck Size
3/8 in
Tool Length
14-7/8

Details

Voltage
9.6
Number of Batteries
2
Cordless Tool Battery Type
NiCd
Battery Capacity
1.7 Ah
Brushless Motor
No
Series
9.6V Standard
No Load RPM
0 to 300/0 to 1100
Item
Cordless Drill/Driver Kit
Battery Included / Bare Tool
Battery Included
Transmission
2-Speed
Clutch Style
15 Position Adjustable
Battery Pack Replacement
3MJ65
Corded/Cordless
Cordless
Includes
(2) 12V Batteries, 1 hr Charger, Kit Box
Handle Type
T-Handle
Max. Power
130UWO
Max. Torque
Not Specified
Corded/Banded
Cordless
Chuck
Keyless
Battery Included
(2) 3MJ65
Tool Weight
3.4 lb
Charger
5MP78

Description

The DC750KA 9.6V 3/8" Cordless Compact Drill/Driver Kit features tight bit gripping ability. It is a compact and lightweight drill/driver that can fit in tight spaces and minimize user fatigue. Dual speed range optimizes performance supported by a powerful motor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.