This item is Discontinued.

Dewalt 9.6V Univolt Battery Pack DW9048

9.6V Univolt Battery Pack (Discontinued)

  • Mfr # DW9048
  • Zoro # G7262855
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW9048
Zoro #
G7262855
UPC #
028873090485
Country of Origin
United States

Details

Item
Battery Pack
Battery Capacity
1.4Ah
Voltage
9.6
For Use With
DEWALT(R) 9.6V Cordless Tools
Cordless Tool Battery Type
NiCd

Description

Battery Pack, Battery Capacity 1.4Ah, Voltage 9.6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.