Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Blast Cabinet, 20 CFM at 90PSI, MAX Pressure 125PSI

  • Mfr # DXCM009-0370

  • Zoro # G810998747


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Cabinet Design
Square
Cabinet Material
Metal
Overall Depth
32.30 in
Overall Height
32.30 in
Overall Width
21.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXCM009-0370
Zoro #
G810998747
UPC #
846212095584
Country of Origin
China

Dimensions

Overall Depth
32.30 in
Overall Height
32.30 in
Overall Width
21.50 in

Details

Cabinet Design
Square
Cabinet Material
Metal
Includes
Gun and Nozzles (2) 6mm and (2) 7mm
Color
Yellow
Item Type
Abrasive Blast Cabinet
Weight
110.1 lb

Description

This DeWalt Abrasive Blast Cabinet is ideal for cleaning industrial or automotive parts removing rust, paint, and other debris. It's adjustable legs allow the cabinet to be used on a bench top or floor. The large viewing window as well as the LED light allows for MAX visibility of the item being worked.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.