This item is Discontinued.

Dewalt Abrasive Cut-Off Wheel, 9In Wheel Dia. DWA8932F

Abrasive Cut-Off Wheel, 9In Wheel Dia. (Discontinued)

  • Mfr # DWA8932F
  • Zoro # G2384110
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8932F
Zoro #
G2384110
UPC #
885911618779
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
9 in
Arbor Hole Size
7/8 in
Diameter
9 in
Thickness
0.25 in
Overall Thickness
0.25 in
Overall Diameter
9 in
Connector Size
7/8 in

Details

Abrasive Grit
24
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Max. RPM
6,600 RPM
Application
Ferrous Metal, Gray Iron, Stainless, Aluminum
Item
Abrasive Cut-Off Wheel
Specifications
Designed for Heavy Grinding On Most Metal Pipes
Diamond Knockout
No
Grit
24
Connector Type
Unthreaded Hole
Maximum Operating Speed
6,600 RPM
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel
Wheel Type
Type 27

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.