
Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic, 24 Grit
Mfr # DWAFV86045
Zoro # G3006357
product price: $5.19
/eaKey Features
Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFV86045
Zoro #
G3006357
UPC #
885911476164
Country of Origin
Germany
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Steel
Abrasive Material
Ceramic
Series
Flexvolt
Maximum Operating Speed
10,100 RPM
Application
Metal Cutting
Diamond Knockout
No
Shop By
Hot Buys
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Steel
Description
4-1/2" x 0.045" 7/8" T1 HP Stainless Steel Cutting Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.