Shop PFERD
See all product information
Create Account
Diamond Grinding Disc, CC-GRIND-SOLID Diamond, 4-1/2in x 7/8in, Very Coarse D852
Mfr # 61164
Zoro # G115559285
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
For Use With
Angle grinder, Robot, Stationary machines
Max. RPM
13300 RPM
Arbor Hole Size
7/8 in
Abrasive Grit
D852
Abrasive Material
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61164
- Zoro #
- G115559285
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Abrasive Wheel Diameter
- 4-1/2 in
- Arbor Hole Size
- 7/8 in
Details
- For Use With
- Angle grinder, Robot, Stationary machines
- Max. RPM
- 13300 RPM
- Abrasive Grit
- D852
- Abrasive Material
- Diamond
Description
The CC-GRIND-SOLID-DIAMOND has been specially developed for applications on hard materials which cannot be machined with conventional tools made of aluminum oxide or silicon carbide. The CC-GRIND-SOLID-DIAMOND is used for both wet and dry grinding. Matching clamping flange set M14 thread is included.
- Fast, aggressive grinding with maximum stock removal rate
- Easy and quick elimination of metal contamination due to diamond's super-hard abrasive qualities
- Lower dust load due to the dimensional stability of the grinding tool (no tool wear)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.