Shop DEWALT
See all product information
Create Account
Abrasive
- Mfr # DW49004
- Zoro # G723933293
product price:Â
$
9.69
/ea
Sold in multiples of 12 for
$116.28
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Size
1/4 in
Color
Silver
Primary Material Application
Carbon Steel
Operating Speed - Maximum
20,000 RPM
Connector Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW49004
- Zoro #
- G723933293
- UPC #
- 0885911224956
- Country of Origin
- China
- Item
- Wire Wheel
- Color
- Silver
- Primary Material Application
- Carbon Steel
- Operating Speed - Maximum
- 20,000 RPM
- Connector Type
- Straight Shank
- Bristle Type
- Standard Twist Knot Wire
- Series
- HP
- Product Type
- End Brush
- Wire Color
- Silver
Dimensions
- Connector Size
- 1/4 in
- Bristle Length
- 1 in
- Overall Length
- 2 1/2 in
- Brush Dia.
- 3/4 in
- Face Width
- 3/4 in
- Bristle Diameter
- 0.014 in
- Length
- 2 1/2 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Primary Material Application Carbon Steel, Operating Speed - Maximum 20,000 RPM, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.