Abrasive
- Mfr # DW49204B
- Zoro # G923933260
product price:Â
$
17.90
/ea
Sold in multiples of 6 for
$107.40
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
HP
Bristle Length
1 in
Bristle Diameter
0.02 in
Bristle Type
Standard Twist Knot Wire
Brush Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW49204B
- Zoro #
- G923933260
- UPC #
- 0885911225274
- Country of Origin
- China
Dimensions
- Bristle Length
- 1 in
- Bristle Diameter
- 0.02 in
- Brush Dia.
- 4 in
- Face Width
- 3/16 in
- Connector Size
- 5/8"-11
- Overall Length
- 4 in
- Length
- 4 in
Details
- Item
- Wire Wheel
- Series
- HP
- Bristle Type
- Standard Twist Knot Wire
- Primary Material Application
- Stainless Steel
- Product Type
- Radial Bristle Brush
- Operating Speed - Maximum
- 20,000 RPM
- Connector Type
- Threaded Hole
- Color
- Black
- Wire Color
- Black
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 4 in, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Primary Material Application Stainless Steel, Operating Speed - Maximum 20,000 RPM, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.