Shop DEWALT
See all product information
Create Account
Abrasive
- Mfr # DWA8206H
- Zoro # G423933524
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Zoro's best price: not eligible for any other offers or promotions
Key Features
Grade
Coarse
Flap Disc Type
Type 29
Maximum Operating Speed
13,300 RPM
Primary Material Application
Stainless Steel, Steel
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA8206H
- Zoro #
- G423933524
- UPC #
- 0885911293204
- Country of Origin
- Germany
- Item
- Flap Disc
- Grade
- Coarse
- Flap Disc Type
- Type 29
- Maximum Operating Speed
- 13,300 RPM
- Primary Material Application
- Stainless Steel, Steel
- Connector Type
- Threaded Hole
- Backing Plate Material
- Fiberglass
- Abrasive Type
- Coated
- Grit
- 40
- Abrasive Material
- Zirconia Alumina
- Density Rating
- Standard
- Coating Coverage
- Closed
- Series
- General Pupose
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series General Pupose, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.