Abrasive
- Mfr # DWA8208H
- Zoro # G123933367
product price:Â
$
5.35
/ea
Sold in multiples of 10 for
$53.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Backing Plate Material
Fiberglass
Density Rating
Standard
Connector Size
5/8"-11
Connector Type
Threaded Hole
Overall Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWA8208H
- Zoro #
- G123933367
- UPC #
- 0885911293259
- Country of Origin
- Germany
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Details
- Item
- Flap Disc
- Backing Plate Material
- Fiberglass
- Density Rating
- Standard
- Connector Type
- Threaded Hole
- Abrasive Material
- Zirconia Alumina
- Series
- General Pupose
- Grade
- Medium
- Flap Disc Type
- Type 29
- Maximum Operating Speed
- 13,300 RPM
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Grit
- 80
- Primary Material Application
- Stainless Steel, Steel
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series General Pupose, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.