Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW4385
Zoro #
G7639353
UPC #
028873043856
Country of Origin
Mexico
Dimensions
Disc Diameter
5 in
Thickness
3/8 in
Diameter
5"
Details
Item
Disc Backup Pad
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Adhesive/PSA
Max. RPM
13,000 RPM
Density
Medium
Vacuum Hole Design
8 Hole
Body Material
Foam
Max. Speed
13,000 rpm
Description
Disc Backup Pad, Disc Diameter 5 in, Face Mounting Type Adhesive/PSA, Back Mounting Type Adhesive/PSA, Max. RPM 13,000 RPM, Density Medium, Vacuum Hole Design 8 Hole, Thickness 3/8 in, Body Material Foam. The DW4385 5" PSA Pad - Medium is an eight hole replacement pad for sanders with dust collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.