Zoro Homepage

Air Compressor, 2 Stage, 60 gal., 175 psi

  • Mfr # DXCMV5076055

  • Zoro # G1531439


product price: $2,282.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Free Air CFM @ 90 PSI - Air Compressor
1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCMV5076055
Zoro #
G1531439
UPC #
846212053966
Country of Origin
United States

Details

Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Air Compressor,2 Stage,60 gal.,175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.