Anchor, PK100
- Mfr # 7304SD4USA-PWR
- Zoro # G723958609
product price:Â
$
505.99
/pk of 100, $5.06/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nut Width
0.4375 in
Thread Size
1/4"-20
Features
Maximum Material Thickness
1 7/8 in
Industry Standards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7304SD4USA-PWR
- Zoro #
- G723958609
- UPC #
- 0075352316734
- Country of Origin
- United States
- Item
- Wedge Anchor
- Features
- Industry Standards
- Thread Style
- Fully Threaded
- Compatible Material
- Concrete
- Finish
- Plain
- Thread Type
- Coarse
- Wedge Anchor Type
- Wedge Expansion Anchor
- Maximum Installation Torque
- 6 ft-lb
- ICC Approval Type
- Cracked and Uncracked Concrete
- Includes
- Nuts and Washers
- Seismic Approved
- Yes
- System of Measurement
- Inch
- Series
- Power-Stud(R)+ SD4
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nut Width
- 0.4375 in
- Thread Size
- 1/4"-20
- Maximum Material Thickness
- 1 7/8 in
- Overall Length
- 3 1/4 in
- Minimum Installation Depth
- 1 1/8 in
- Anchor Diameter
- 1/4 in
- Drill Bit Size
- 1/4 in
- Washer Outside Diameter
- 0.625 in
- Thread Length
- 2 1/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Nut Width 0.4375 in, Washer Outside Diameter 0.625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.