Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7322SD4USA-PWR
- Zoro # G823958219
product price:Â
$
692.99
/pk of 100, $6.93/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Length
2 in
ICC Approval Type
Cracked and Uncracked Concrete
Finish
Plain
Industry Standards
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7322SD4USA-PWR
- Zoro #
- G823958219
- UPC #
- 0075352321158
- Country of Origin
- United States
- Item
- Wedge Anchor
- ICC Approval Type
- Cracked and Uncracked Concrete
- Finish
- Plain
- Industry Standards
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Series
- Power-Stud(R)+ SD4
- Maximum Installation Torque
- 40 ft-lb
- Wedge Anchor Type
- Wedge Expansion Anchor
- Features
- Includes
- Nuts and Washers
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 2 in
- Anchor Diameter
- 1/2 in
- Nut Width
- 0.75 in
- Maximum Material Thickness
- 1 5/8 in
- Drill Bit Size
- 1/2 in
- Thread Size
- 1/2"-13
- Minimum Installation Depth
- 1 7/8 in
- Washer Outside Diameter
- 1.0625 in
- Overall Length
- 3 3/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.