Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7314SD4USA-PWR
- Zoro # G723958807
product price:Â
$
444.99
/pk of 100, $4.45/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Standards
Thread Length
2 1/8 in
Thread Size
3/8"-16
Seismic Approved
Yes
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7314SD4USA-PWR
- Zoro #
- G723958807
- UPC #
- 0075352321127
- Country of Origin
- United States
- Item
- Wedge Anchor
- Industry Standards
- Seismic Approved
- Yes
- Features
- Includes
- Nuts and Washers
- Wedge Anchor Type
- Wedge Expansion Anchor
- Thread Style
- Fully Threaded
- Maximum Installation Torque
- 25 ft-lb
- Finish
- Plain
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Series
- Power-Stud(R)+ SD4
- ICC Approval Type
- Cracked and Uncracked Concrete
- Compatible Material
- Concrete
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 2 1/8 in
- Thread Size
- 3/8"-16
- Maximum Material Thickness
- 1 3/4 in
- Drill Bit Size
- 3/8 in
- Minimum Installation Depth
- 1 3/8 in
- Overall Length
- 3 1/2 in
- Washer Outside Diameter
- 0.8125 in
- Anchor Diameter
- 3/8 in
- Nut Width
- 0.5625 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 1/2 in, Thread Length 2 1/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.