CAD
Shop DEWALT

Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 20 PK

  • Mfr # 7442SD1-PWR
  • Zoro # G5300032
CAD Available

product price: 
$
42.99
/pk of 20, $2.15/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7442SD1-PWR
Zoro #
G5300032
UPC #
075352781174
Country of Origin
China
CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Pullout (Lb.)
7,860 lb
ICC Approved for Un-Cracked Concrete
Yes
Embedment In Concrete
3 3/8 in
Ultimate Shear in 3000 PSI Concrete (Lb.)
12,685 lb
Includes
Nut, Washer
Ultimate Tension in 3000 PSI Concrete (Lb.)
7,860 lb
Ultimate Tension (Lbs.)
7,860 lb
Ultimate Shear (Lb.)
12,685 lb
Material Grade
Medium Carbon
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, FM Approved, ICC-ES AC01, UL Listed
Wedge Anchor Type
Wedge Anchor
Series
Power-Stud+ SD1
Minimum Installation Torque
80 ft-lb
Thread Style
Fully Threaded
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Material Quality Standards
ASTM E-488
Maximum Installation Torque
80 ft-lb
Material Grade/Class
Medium Carbon
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
3/4"
Overall Length
5-1/2"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
1-3/8"
Thread Length
3 in
Minimum Material Thickness
6 in
Nut Width
1.125 in
Washer Outside Diameter
1.4688 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Thread Length 3 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.