Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7320SD4USA-PWR
- Zoro # G523958861
product price:Â
$
662.99
/pk of 100, $6.63/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
ICC Approval Type
Cracked and Uncracked Concrete
Thread Size
1/2"-13
Material
Stainless Steel
Drill Bit Size
1/2 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7320SD4USA-PWR
- Zoro #
- G523958861
- UPC #
- 0075352138633
- Country of Origin
- United States
- Item
- Wedge Anchor
- ICC Approval Type
- Cracked and Uncracked Concrete
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- Industry Standards
- Features
- Series
- Power-Stud(R)+ SD4
- Maximum Installation Torque
- 40 ft-lb
- Thread Type
- Coarse
- Wedge Anchor Type
- Wedge Expansion Anchor
- System of Measurement
- Inch
- Includes
- Nuts and Washers
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Drill Bit Size
- 1/2 in
- Nut Width
- 0.75 in
- Overall Length
- 2 3/4 in
- Washer Outside Diameter
- 1.0625 in
- Anchor Diameter
- 1/2 in
- Thread Length
- 1 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 1 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.