Anchor, PK100
- Mfr # 7310SD4USA-PWR
- Zoro # G923958898
product price:Â
$
415.99
/pk of 100, $4.16/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Nuts and Washers
Thread Length
7/8 in
Finish
Plain
Thread Size
3/8"-16
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7310SD4USA-PWR
- Zoro #
- G923958898
- UPC #
- 0075352137926
- Country of Origin
- United States
Dimensions
- Thread Length
- 7/8 in
- Thread Size
- 3/8"-16
- Overall Length
- 2 1/4 in
- Minimum Installation Depth
- 1 3/8 in
- Washer Outside Diameter
- 0.8125 in
- Anchor Diameter
- 3/8 in
- Drill Bit Size
- 3/8 in
- Nut Width
- 0.5625 in
- Maximum Material Thickness
- 1/2 in
Details
- Item
- Wedge Anchor
- Includes
- Nuts and Washers
- Finish
- Plain
- System of Measurement
- Inch
- Features
- Thread Style
- Fully Threaded
- Industry Standards
- Series
- Power-Stud(R)+ SD4
- Material
- Stainless Steel
- Maximum Installation Torque
- 25 ft-lb
- Thread Type
- Coarse
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- ICC Approval Type
- Cracked and Uncracked Concrete
- Wedge Anchor Type
- Wedge Expansion Anchor
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 1/4 in, Thread Length 7/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.