Anchor, PK100
- Mfr # 7324SD4USA-PWR
- Zoro # G123958285
product price:Â
$
814.99
/pk of 100, $8.15/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Nuts and Washers
Finish
Plain
Thread Size
1/2"-13
System of Measurement
Inch
Compatible Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7324SD4USA-PWR
- Zoro #
- G123958285
- UPC #
- 0075352138763
- Country of Origin
- United States
- Item
- Wedge Anchor
- Includes
- Nuts and Washers
- Finish
- Plain
- System of Measurement
- Inch
- Compatible Material
- Concrete
- Industry Standards
- Material
- Stainless Steel
- Maximum Installation Torque
- 40 ft-lb
- Seismic Approved
- Yes
- Features
- Series
- Power-Stud(R)+ SD4
- Wedge Anchor Type
- Wedge Expansion Anchor
- ICC Approval Type
- Cracked and Uncracked Concrete
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Drill Bit Size
- 1/2 in
- Overall Length
- 5 1/2 in
- Washer Outside Diameter
- 1.0625 in
- Thread Length
- 3 3/4 in
- Nut Width
- 0.75 in
- Minimum Installation Depth
- 1 7/8 in
- Maximum Material Thickness
- 3 1/8 in
- Anchor Diameter
- 1/2 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Thread Length 3 3/4 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.