Anchor, PK100
- Mfr # 7330SD4USA-PWR
- Zoro # G223958284
product price:Â
$
552.99
/pk of 100, $5.53/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Nuts and Washers
ICC Approval Type
Cracked and Uncracked Concrete
Industry Standards
Features
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7330SD4USA-PWR
- Zoro #
- G223958284
- UPC #
- 0075352138824
- Country of Origin
- United States
- Item
- Wedge Anchor
- Includes
- Nuts and Washers
- ICC Approval Type
- Cracked and Uncracked Concrete
- Industry Standards
- Features
- Material
- Stainless Steel
- Maximum Installation Torque
- 60 ft-lb
- Finish
- Plain
- Wedge Anchor Type
- Wedge Expansion Anchor
- Thread Type
- Coarse
- Compatible Material
- Concrete
- Series
- Power-Stud(R)+ SD4
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Seismic Approved
- Yes
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 5/8 in
- Washer Outside Diameter
- 1.3125 in
- Drill Bit Size
- 5/8 in
- Thread Size
- 5/8"-11
- Overall Length
- 3 1/2 in
- Thread Length
- 1 1/2 in
- Nut Width
- 1.062 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 3 1/2 in, Thread Length 1 1/2 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.