Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7332SD4USA-PWR
- Zoro # G323958405
product price:Â
$
620.99
/pk of 100, $6.21/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Plain
Material
Stainless Steel
ICC Approval Type
Cracked and Uncracked Concrete
System of Measurement
Inch
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7332SD4USA-PWR
- Zoro #
- G323958405
- UPC #
- 0075352138855
- Country of Origin
- United States
- Item
- Wedge Anchor
- Finish
- Plain
- Material
- Stainless Steel
- ICC Approval Type
- Cracked and Uncracked Concrete
- System of Measurement
- Inch
- Features
- Maximum Installation Torque
- 60 ft-lb
- Compatible Material
- Concrete
- Thread Type
- Coarse
- Includes
- Nuts and Washers
- Thread Style
- Fully Threaded
- Seismic Approved
- Yes
- Series
- Power-Stud(R)+ SD4
- Industry Standards
- Wedge Anchor Type
- Wedge Expansion Anchor
- Traction Material
- Stainless Steel
Dimensions
- Washer Outside Diameter
- 1.3125 in
- Overall Length
- 4 1/2 in
- Maximum Material Thickness
- 1 3/8 in
- Drill Bit Size
- 5/8 in
- Nut Width
- 1.062 in
- Thread Length
- 2 1/2 in
- Minimum Installation Depth
- 2 1/2 in
- Anchor Diameter
- 5/8 in
- Thread Size
- 5/8"-11
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 4 1/2 in, Thread Length 2 1/2 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.