Shop DEWALT
See all product information
Create Account
Steel Dropin Single Lag Shield, 1/4" Dia, 5/8" L, Steel Zinc Plated, 100 PK
- Mfr # 06335-PWR
- Zoro # G8721246
product price:Â
$
36.95
/pk of 100, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Overall Length
5/8"
Sub-Brand
Steel Dropin
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06335-PWR
- Zoro #
- G8721246
- UPC #
- 753520633554
- Country of Origin
- China
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 5/8"
- Drill Bit Size
- 3/8"
- Minimum Hole Depth
- 5/8"
- Thread Size
- 1/4"-20
- Thread Depth
- 0.375 in
- Bolt Dia.
- 1/4 in
- Bolt or Rod Size
- 1/4 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 5/8 in, Thread Size 1/4 In.-20, Thread Depth 0.375 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 3/8 in, Minimum Hole Depth 5/8 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Industry Standards FM Approved, Material Quality Standards ASTM E488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.