Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7338SD4USA-PWR
- Zoro # G623958754
product price:Â
$
752.99
/pk of 100, $7.53/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
System of Measurement
Inch
Washer Outside Diameter
1.3125 in
Maximum Installation Torque
60 ft-lb
Overall Length
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7338SD4USA-PWR
- Zoro #
- G623958754
- UPC #
- 0075352138978
- Country of Origin
- United States
Dimensions
- Washer Outside Diameter
- 1.3125 in
- Overall Length
- 8 1/2 in
- Maximum Material Thickness
- 5 3/8 in
- Anchor Diameter
- 5/8 in
- Nut Width
- 1.062 in
- Thread Length
- 6 1/2 in
- Minimum Installation Depth
- 2 1/2 in
- Drill Bit Size
- 5/8 in
- Thread Size
- 5/8"-11
Details
- Item
- Wedge Anchor
- Thread Type
- Coarse
- System of Measurement
- Inch
- Maximum Installation Torque
- 60 ft-lb
- Compatible Material
- Concrete
- Includes
- Nuts and Washers
- Material
- Stainless Steel
- Finish
- Plain
- ICC Approval Type
- Cracked and Uncracked Concrete
- Features
- Series
- Power-Stud(R)+ SD4
- Thread Style
- Fully Threaded
- Wedge Anchor Type
- Wedge Expansion Anchor
- Industry Standards
- Seismic Approved
- Yes
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 8 1/2 in, Thread Length 6 1/2 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.