Shop DEWALT

Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 7614SD6-PWR
  • Zoro # G8723197

product price: 
$
193.99
/pk of 50, $3.88/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7614SD6-PWR
Zoro #
G8723197
UPC #
753527797204
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
3-1/2"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-7/8"
Maximum Material Thickness
1-1/4"
Thread Length
2 1/8 in
Minimum Material Thickness
3 1/4 in
Nut Width
0.5625 in
Washer Outside Diameter
0.8125 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Material Grade
316
Embedment In Concrete
1 3/8 in
ICC Approved for Un-Cracked Concrete
Yes
Includes
Nut, Washer
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES AC193, ICC-ES ESR-2502
Wedge Anchor Type
Wedge Anchor
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
ACI 318 (-19 or -14), ACI 355.2/ASTM E-488
Material Grade/Class
316
Thread Type
Coarse
Series
Power-Stud+ SD6
System of Measurement
Inch
Shell Material
Stainless Steel
ICC Approval Type
Cracked and Uncracked Concrete

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 1/2 in, Thread Length 2 1/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 7/8 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.