Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7348SD4USA-PWR
- Zoro # G223958772
product price:Â
$
404.99
/pk of 100, $4.05/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Installation Depth
3 3/8 in
Features
Nut Width
1.125 in
ICC Approval Type
Cracked and Uncracked Concrete
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7348SD4USA-PWR
- Zoro #
- G223958772
- UPC #
- 0075352295756
- Country of Origin
- United States
- Item
- Wedge Anchor
- Features
- ICC Approval Type
- Cracked and Uncracked Concrete
- Thread Type
- Coarse
- Seismic Approved
- Yes
- Includes
- Nuts and Washers
- Compatible Material
- Concrete
- Series
- Power-Stud(R)+ SD4
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Finish
- Plain
- Material
- Stainless Steel
- Industry Standards
- Wedge Anchor Type
- Wedge Expansion Anchor
- Maximum Installation Torque
- 110 ft-lb
- Traction Material
- Stainless Steel
Dimensions
- Minimum Installation Depth
- 3 3/8 in
- Nut Width
- 1.125 in
- Washer Outside Diameter
- 1.4688 in
- Drill Bit Size
- 3/4 in
- Thread Length
- 6 1/8 in
- Overall Length
- 8 1/2 in
- Thread Size
- 3/4"-10
- Maximum Material Thickness
- 4 3/8 in
- Anchor Diameter
- 3/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 8 1/2 in, Thread Length 6 1/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.