Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7349SD4USA-PWR
- Zoro # G723958593
product price:Â
$
465.99
/pk of 100, $4.66/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Length
7 5/8 in
Maximum Installation Torque
110 ft-lb
Drill Bit Size
3/4 in
Overall Length
10 in
Compatible Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7349SD4USA-PWR
- Zoro #
- G723958593
- UPC #
- 0075352295763
- Country of Origin
- United States
- Item
- Wedge Anchor
- Maximum Installation Torque
- 110 ft-lb
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- Series
- Power-Stud(R)+ SD4
- Industry Standards
- Material
- Stainless Steel
- Wedge Anchor Type
- Wedge Expansion Anchor
- Finish
- Plain
- Features
- ICC Approval Type
- Cracked and Uncracked Concrete
- System of Measurement
- Inch
- Includes
- Nuts and Washers
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 7 5/8 in
- Drill Bit Size
- 3/4 in
- Overall Length
- 10 in
- Thread Size
- 3/4"-10
- Maximum Material Thickness
- 5 7/8 in
- Anchor Diameter
- 3/4 in
- Nut Width
- 1.125 in
- Washer Outside Diameter
- 1.4688 in
- Minimum Installation Depth
- 3 3/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 10 in, Thread Length 7 5/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.