Anchor, PK100
- Mfr # 7612SD6USA-PWR
- Zoro # G823959001
product price:Â
$
465.99
/pk of 100, $4.66/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Thread Length
1 3/8 in
Maximum Installation Torque
25 ft-lb
Compatible Material
Concrete
Seismic Approved
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7612SD6USA-PWR
- Zoro #
- G823959001
- UPC #
- 0075352139036
- Country of Origin
- United States
- Item
- Wedge Anchor
- System of Measurement
- Inch
- Maximum Installation Torque
- 25 ft-lb
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- ICC Approval Type
- Cracked and Uncracked Concrete
- Wedge Anchor Type
- Wedge Expansion Anchor
- Finish
- Plain
- Material
- Stainless Steel
- Industry Standards
- Includes
- Nuts and Washers
- Thread Type
- Coarse
- Series
- Power-Stud(R)+ SD6
- Features
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 1 3/8 in
- Thread Size
- 3/8"-16
- Anchor Diameter
- 3/8 in
- Washer Outside Diameter
- 0.8125 in
- Minimum Installation Depth
- 1 3/8 in
- Maximum Material Thickness
- 1 in
- Nut Width
- 0.5625 in
- Drill Bit Size
- 3/8 in
- Overall Length
- 2 3/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 3/4 in, Thread Length 1 3/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.