Anchor, PK100
- Mfr # 7624SD6USA-PWR
- Zoro # G723958517
product price:Â
$
870.99
/pk of 100, $8.71/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Length
3 3/4 in
Nut Width
0.75 in
Washer Outside Diameter
1.0625 in
System of Measurement
Inch
Includes
Nuts and Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7624SD6USA-PWR
- Zoro #
- G723958517
- UPC #
- 0075352139302
- Country of Origin
- United States
- Item
- Wedge Anchor
- System of Measurement
- Inch
- Includes
- Nuts and Washers
- Finish
- Plain
- Maximum Installation Torque
- 40 ft-lb
- Thread Style
- Fully Threaded
- ICC Approval Type
- Cracked and Uncracked Concrete
- Material
- Stainless Steel
- Features
- Series
- Power-Stud(R)+ SD6
- Seismic Approved
- Yes
- Thread Type
- Coarse
- Compatible Material
- Concrete
- Industry Standards
- Wedge Anchor Type
- Wedge Expansion Anchor
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 3 3/4 in
- Nut Width
- 0.75 in
- Washer Outside Diameter
- 1.0625 in
- Overall Length
- 5 1/2 in
- Minimum Installation Depth
- 1 7/8 in
- Drill Bit Size
- 1/2 in
- Maximum Material Thickness
- 3 1/8 in
- Thread Size
- 1/2"-13
- Anchor Diameter
- 1/2 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Thread Length 3 3/4 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.