Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7622SD6USA-PWR
- Zoro # G823958462
product price:Â
$
720.99
/pk of 100, $7.21/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Installation Depth
1 7/8 in
Maximum Installation Torque
40 ft-lb
Finish
Plain
Thread Type
Coarse
Nut Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7622SD6USA-PWR
- Zoro #
- G823958462
- UPC #
- 0075352139241
- Country of Origin
- United States
- Item
- Wedge Anchor
- Maximum Installation Torque
- 40 ft-lb
- Finish
- Plain
- Thread Type
- Coarse
- Material
- Stainless Steel
- Compatible Material
- Concrete
- Industry Standards
- Series
- Power-Stud(R)+ SD6
- Seismic Approved
- Yes
- Includes
- Nuts and Washers
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Wedge Anchor Type
- Wedge Expansion Anchor
- Features
- ICC Approval Type
- Cracked and Uncracked Concrete
- Traction Material
- Stainless Steel
Dimensions
- Minimum Installation Depth
- 1 7/8 in
- Nut Width
- 0.75 in
- Thread Size
- 1/2"-13
- Overall Length
- 3 3/4 in
- Thread Length
- 2 in
- Drill Bit Size
- 1/2 in
- Washer Outside Diameter
- 1.0625 in
- Maximum Material Thickness
- 1 5/8 in
- Anchor Diameter
- 1/2 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.