370141 0.25-20 in. Lead Caulk-in Machine Screw Anchor
- Mfr # 51817
- Zoro # G703713419
product price:Â
$
80.79
/ea
Key Features
Material
Lead
Drill Bit Size
1/2"
Thread Size
1/4"-20
Shank Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51817
- Zoro #
- G703713419
- UPC #
- 8236107050
- Country of Origin
- China
- Item
- Short Drop-In Anchor
- Material
- Lead
Dimensions
- Drill Bit Size
- 1/2"
- Thread Size
- 1/4"-20
- Shank Length
- 7/8 in
Description
Features
- Takes 10-24 screw.
- Open bottom design.
- Coarse thread.
- Drill size: 1/2".
- 3/8"x1/2" L, requires 3/8" bit.
- Screw size: 1/4"-20; 7/8" L.
- Must be fully imbedded.
- Boxed/100.
- Dimension: 3.5" H x 4.3" W x 4.3" L
- Weight: 4.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.