Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7630SD6USA-PWR
- Zoro # G823958813
product price:Â
$
612.99
/pk of 100, $6.13/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
5/8 in
Drill Bit Size
5/8 in
Nut Width
1.062 in
Maximum Installation Torque
60 ft-lb
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7630SD6USA-PWR
- Zoro #
- G823958813
- UPC #
- 0075352139364
- Country of Origin
- United States
- Item
- Wedge Anchor
- Maximum Installation Torque
- 60 ft-lb
- Thread Style
- Fully Threaded
- Industry Standards
- Wedge Anchor Type
- Wedge Expansion Anchor
- Seismic Approved
- Yes
- Series
- Power-Stud(R)+ SD6
- System of Measurement
- Inch
- ICC Approval Type
- Cracked and Uncracked Concrete
- Includes
- Nuts and Washers
- Finish
- Plain
- Features
- Thread Type
- Coarse
- Material
- Stainless Steel
- Compatible Material
- Concrete
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 5/8 in
- Drill Bit Size
- 5/8 in
- Nut Width
- 1.062 in
- Washer Outside Diameter
- 1.3125 in
- Thread Length
- 1 1/2 in
- Anchor Diameter
- 5/8 in
- Thread Size
- 5/8"-11
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5/8 in, Thread Length 1 1/2 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.