Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7633SD6USA-PWR
- Zoro # G123958483
product price:Â
$
681.99
/pk of 100, $6.82/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Power-Stud(R)+ SD6
Thread Type
Coarse
Finish
Plain
Includes
Nuts and Washers
Compatible Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7633SD6USA-PWR
- Zoro #
- G123958483
- UPC #
- 0075352139425
- Country of Origin
- United States
- Item
- Wedge Anchor
- Series
- Power-Stud(R)+ SD6
- Thread Type
- Coarse
- Finish
- Plain
- Includes
- Nuts and Washers
- Compatible Material
- Concrete
- Wedge Anchor Type
- Wedge Expansion Anchor
- System of Measurement
- Inch
- ICC Approval Type
- Cracked and Uncracked Concrete
- Features
- Material
- Stainless Steel
- Industry Standards
- Maximum Installation Torque
- 60 ft-lb
- Thread Style
- Fully Threaded
- Seismic Approved
- Yes
- Traction Material
- Stainless Steel
Dimensions
- Drill Bit Size
- 5/8 in
- Thread Length
- 3 in
- Washer Outside Diameter
- 1.3125 in
- Thread Size
- 5/8"-11
- Minimum Installation Depth
- 2 1/2 in
- Overall Length
- 5/8 in
- Maximum Material Thickness
- 1 7/8 in
- Nut Width
- 1.062 in
- Anchor Diameter
- 5/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5/8 in, Thread Length 3 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.