Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7613SD6USA-PWR
- Zoro # G923958393
product price:Â
$
470.99
/pk of 100, $4.71/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Industry Standards
ICC Approval Type
Cracked and Uncracked Concrete
Minimum Installation Depth
1 3/8 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7613SD6USA-PWR
- Zoro #
- G923958393
- UPC #
- 0075352139067
- Country of Origin
- United States
- Item
- Wedge Anchor
- Material
- Stainless Steel
- Industry Standards
- ICC Approval Type
- Cracked and Uncracked Concrete
- Thread Type
- Coarse
- System of Measurement
- Inch
- Maximum Installation Torque
- 25 ft-lb
- Seismic Approved
- Yes
- Compatible Material
- Concrete
- Series
- Power-Stud(R)+ SD6
- Finish
- Plain
- Thread Style
- Fully Threaded
- Wedge Anchor Type
- Wedge Expansion Anchor
- Includes
- Nuts and Washers
- Features
- Traction Material
- Stainless Steel
Dimensions
- Minimum Installation Depth
- 1 3/8 in
- Drill Bit Size
- 3/8 in
- Maximum Material Thickness
- 1 1/4 in
- Anchor Diameter
- 3/8 in
- Washer Outside Diameter
- 0.8125 in
- Overall Length
- 3 in
- Nut Width
- 0.5625 in
- Thread Length
- 1 5/8 in
- Thread Size
- 3/8"-16
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 in, Thread Length 1 5/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.