Anchor, PK100
- Mfr # 7638SD6USA-PWR
- Zoro # G923958607
product price:Â
$
805.99
/pk of 100, $8.06/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
System of Measurement
Inch
Maximum Installation Torque
60 ft-lb
Drill Bit Size
5/8 in
Nut Width
1.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7638SD6USA-PWR
- Zoro #
- G923958607
- UPC #
- 0075352139517
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 5/8 in
- Nut Width
- 1.062 in
- Maximum Material Thickness
- 5 3/8 in
- Overall Length
- 5/8 in
- Anchor Diameter
- 5/8 in
- Washer Outside Diameter
- 1.3125 in
- Minimum Installation Depth
- 2 1/2 in
- Thread Length
- 6 1/2 in
- Thread Size
- 5/8"-11
Details
- Item
- Wedge Anchor
- Thread Type
- Coarse
- System of Measurement
- Inch
- Maximum Installation Torque
- 60 ft-lb
- Includes
- Nuts and Washers
- Wedge Anchor Type
- Wedge Expansion Anchor
- ICC Approval Type
- Cracked and Uncracked Concrete
- Series
- Power-Stud(R)+ SD6
- Seismic Approved
- Yes
- Compatible Material
- Concrete
- Thread Style
- Fully Threaded
- Features
- Material
- Stainless Steel
- Industry Standards
- Finish
- Plain
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5/8 in, Thread Length 6 1/2 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.