Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7640SD6USA-PWR
- Zoro # G523958359
product price:Â
$
709.99
/pk of 100, $7.10/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Installation Depth
3 3/8 in
Nut Width
1.125 in
Includes
Nuts and Washers
Compatible Material
Concrete
ICC Approval Type
Cracked and Uncracked Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7640SD6USA-PWR
- Zoro #
- G523958359
- UPC #
- 0075352295770
- Country of Origin
- United States
- Item
- Wedge Anchor
- Includes
- Nuts and Washers
- Compatible Material
- Concrete
- ICC Approval Type
- Cracked and Uncracked Concrete
- Material
- Stainless Steel
- Industry Standards
- Thread Type
- Coarse
- Features
- Finish
- Plain
- System of Measurement
- Inch
- Seismic Approved
- Yes
- Series
- Power-Stud(R)+ SD6
- Wedge Anchor Type
- Wedge Expansion Anchor
- Thread Style
- Fully Threaded
- Maximum Installation Torque
- 110 ft-lb
- Traction Material
- Stainless Steel
Dimensions
- Minimum Installation Depth
- 3 3/8 in
- Nut Width
- 1.125 in
- Anchor Diameter
- 3/4 in
- Overall Length
- 3/4 in
- Thread Size
- 3/4"-10
- Drill Bit Size
- 3/4 in
- Maximum Material Thickness
- 1/8 in
- Washer Outside Diameter
- 1.4688 in
- Thread Length
- 1 7/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 3/4 in, Thread Length 1 7/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.