Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7642SD6USA-PWR
- Zoro # G423958763
product price:Â
$
795.99
/pk of 100, $7.96/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Material Thickness
1 3/8 in
Seismic Approved
Yes
Features
Overall Length
3/4 in
Series
Power-Stud(R)+ SD6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7642SD6USA-PWR
- Zoro #
- G423958763
- UPC #
- 0075352295794
- Country of Origin
- United States
- Item
- Wedge Anchor
- Seismic Approved
- Yes
- Features
- Series
- Power-Stud(R)+ SD6
- Finish
- Plain
- System of Measurement
- Inch
- Maximum Installation Torque
- 110 ft-lb
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Compatible Material
- Concrete
- ICC Approval Type
- Cracked and Uncracked Concrete
- Includes
- Nuts and Washers
- Thread Type
- Coarse
- Industry Standards
- Wedge Anchor Type
- Wedge Expansion Anchor
- Traction Material
- Stainless Steel
Dimensions
- Maximum Material Thickness
- 1 3/8 in
- Overall Length
- 3/4 in
- Washer Outside Diameter
- 1.4688 in
- Anchor Diameter
- 3/4 in
- Drill Bit Size
- 3/4 in
- Minimum Installation Depth
- 3 3/8 in
- Thread Length
- 3 1/8 in
- Nut Width
- 1.125 in
- Thread Size
- 3/4"-10
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 3/4 in, Thread Length 3 1/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.