Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7341SD4USA-PWR
- Zoro # G623958556
product price:Â
$
681.99
/pk of 100, $6.82/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Installation Torque
110 ft-lb
ICC Approval Type
Cracked and Uncracked Concrete
Compatible Material
Concrete
Material
Stainless Steel
Includes
Nuts and Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7341SD4USA-PWR
- Zoro #
- G623958556
- UPC #
- 0075352295725
- Country of Origin
- United States
- Item
- Wedge Anchor
- Maximum Installation Torque
- 110 ft-lb
- ICC Approval Type
- Cracked and Uncracked Concrete
- Compatible Material
- Concrete
- Material
- Stainless Steel
- Includes
- Nuts and Washers
- Wedge Anchor Type
- Wedge Expansion Anchor
- Seismic Approved
- Yes
- Thread Type
- Coarse
- Features
- Industry Standards
- Finish
- Plain
- System of Measurement
- Inch
- Series
- Power-Stud(R)+ SD4
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/4"-10
- Minimum Installation Depth
- 3 3/8 in
- Washer Outside Diameter
- 1.4688 in
- Nut Width
- 1.125 in
- Overall Length
- 4 3/4 in
- Thread Length
- 2 3/8 in
- Drill Bit Size
- 3/4 in
- Anchor Diameter
- 3/4 in
- Maximum Material Thickness
- 5/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 4 3/4 in, Thread Length 2 3/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.