Anchor, PK100
- Mfr # 7648SD6USA-PWR
- Zoro # G323958221
product price:Â
$
440.99
/pk of 100, $4.41/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Installation Depth
3 3/8 in
System of Measurement
Inch
Washer Outside Diameter
1.4688 in
Nut Width
1.125 in
Drill Bit Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7648SD6USA-PWR
- Zoro #
- G323958221
- UPC #
- 0075352295824
- Country of Origin
- United States
- Item
- Wedge Anchor
- System of Measurement
- Inch
- Finish
- Plain
- Compatible Material
- Concrete
- Series
- Power-Stud(R)+ SD6
- Seismic Approved
- Yes
- Includes
- Nuts and Washers
- Maximum Installation Torque
- 110 ft-lb
- Features
- Industry Standards
- Material
- Stainless Steel
- Thread Type
- Coarse
- ICC Approval Type
- Cracked and Uncracked Concrete
- Thread Style
- Fully Threaded
- Wedge Anchor Type
- Wedge Expansion Anchor
- Traction Material
- Stainless Steel
Dimensions
- Minimum Installation Depth
- 3 3/8 in
- Washer Outside Diameter
- 1.4688 in
- Nut Width
- 1.125 in
- Drill Bit Size
- 3/4 in
- Overall Length
- 3/4 in
- Anchor Diameter
- 3/4 in
- Thread Length
- 6 1/8 in
- Thread Size
- 3/4"-10
- Maximum Material Thickness
- 4 3/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 3/4 in, Thread Length 6 1/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.