Zoro Homepage

Anchor, PK25

  • Mfr # 7434SD1USA-PWR

  • Zoro # G322658290


product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7434SD1USA-PWR
Zoro #
G322658290
UPC #
0198706014183
Country of Origin
United States

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 6 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Block, Concrete, Drill Bit Size 5/8 in, Nut Width 0.9375 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Mechanical Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.