Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06702-PWR
Zoro #
G112651579
UPC #
075352067056
Country of Origin
Netherlands
Dimensions
Container Size
0.22 fl oz
Compatible Anchor Size
3/8 in
Details
Item
Anchoring Adhesive
Compatible Material
Concrete, Masonry
Industry Standards
AC58 Criteria, ASTM E1512, Various North American Departments of Transportation (DOT)
Features
Chemical-Resistant
Container Type
Capsule
Resin Type
Epoxy
Compatible Anchor Type
Rod Anchors
Description
Anchoring Adhesive, Compatible Anchor Type Not Applicable, Compatible Material Not Applicable, Container Size 0.22 fl oz, Container Type Capsule, Includes Not Applicable, Mixing Ratio Not Applicable, Full Cure Time Not Applicable, Minimum Performance Temperature Not Applicable, Maximum Performance Temperature Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Compatible Anchor Size 3/8 in, Resin Type Epoxy, Features Chemical-Resistant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.