This item is Discontinued.

Dewalt Anchoring Adhesive, 1.13 fl oz, Epoxy 06705-PWR

Anchoring Adhesive, 1.13 fl oz, Epoxy (Discontinued)

  • Mfr # 06705-PWR
  • Zoro # G512651582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06705-PWR
Zoro #
G512651582
UPC #
075352067070
Country of Origin
Netherlands

Dimensions

Container Size
1.13 fl oz
Compatible Anchor Size
3/4 in

Details

Item
Anchoring Adhesive
Compatible Material
Concrete, Masonry
Industry Standards
AC58 Criteria, ASTM E1512, Various North American Departments of Transportation (DOT)
Features
Chemical-Resistant
Container Type
Capsule
Compatible Anchor Type
Rod Anchors
Resin Type
Epoxy

Description

Anchoring Adhesive, Compatible Anchor Type Rod Anchors, Compatible Material Concrete, Masonry, Container Size 1.13 fl oz, Container Type Capsule, Compatible Anchor Size 3/4 in, Resin Type Epoxy, Features Chemical-Resistant, Industry Standards AC58 Criteria, ASTM E1512, Various North American Departments of Transportation (DOT), Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.