Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder

  • Mfr # DWE43114

  • Zoro # G9536311


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in, 5 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43114
Zoro #
G9536311
UPC #
885911471510
Country of Origin
India

Dimensions

Wheel Dia.
4 1/2 in, 5 in
Cord Length
6 ft
Spindle Thread Size
5/8 in-11
Tool Length
13 in
Wheel Diameter
4 1/2 in, 5 in
Overall Length
13 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,000 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
5 in Type 27 Guard, Inner and Outer Flange, Side Handle
Number of Pieces
4
Handle Design
Barrel Grip
Corded/Banded
Corded
Features
Power Loss Reset
Number of Conductors
2
Tool Weight
5.5 lb
Speed Type
Single
Series
DWE
Dust Sealed Switch
Yes
Power Source
Corded
Accessory Free Tool Change
Yes
Anti-Kickback Clutch Type
Electronic
Application
Grinding
Lock-Off Switch
Yes
Electrical Protection
Overload Protection
Lock-On Switch
Yes
Max. Speed
11,000 RPM
Switch Location
Bottom
Current
13 A
Safety Features
Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Minimum Speed
11,000 RPM
Number of Speed Settings
1
Grip Style
Barrel Grip
For Wheel Type
Type 27
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Head Type
Standard Head
Dust Management
Dust Ejection System
Anti-Restart Technology
Yes

Description

The DEWALT - DWE43114 is a corded Angle Grinder that is designed to handle grinding applications. This power tool operates with a 13 A current and requires a 120V AC power source, ensuring strong and efficient performance. With a cord length of 6 ft, it provides a good range of operation. The angle grinder features a barrel grip, designed with user comfort in mind for prolonged use.

Key Features:
  • Features an anti-kickback electronic clutch and an anti-restart mechanism, which are included as safety measures.
  • The dust sealed switch and dust ejection system are features of the device.
  • Supports accessory-free tool changes, eliminating the need for separate tools for installing or removing attachments.
  • Optimal for Type 27 wheels which are most commonly used for grinding.
  • Includes 5 in Type 27 Guard, Inner and Outer Flange, Side Handle.
  • Equipped with a safety lock-off switch that prevents unintentional operation.
  • Rates a maximum speed of 11,000 RPM under no load condition.
  • Offers a standard head type and a paddle switch type located at the bottom.
  • Has an overall length of 13 inches and weighs 5.5 lbs.
  • Accommodates a 4 1/2 in or 5 in wheel diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.