This item is Discontinued.

Dewalt Angle GrInder, 13A, 9000 Load RPM DWE46166N

Angle GrInder, 13A, 9000 Load RPM (Discontinued)

  • Mfr # DWE46166N
  • Zoro # G9536320
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE46166N
Zoro #
G9536320
UPC #
885911471596
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
5/8"-11
Cord Length
6 ft
Tool Length
13 in
Overall Length
16 1/2 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
6 in Adjustable Cutoff Guard, Inner and Outer Flange, Lanyard Ready Connection Point, Side Handle
Number of Pieces
5
Speed Type
Single
Features
Power Loss Reset
Corded/Banded
Corded
Handle Design
Rat Tail
Tool Weight
6.2 lb
Number of Conductors
2
Series
DWE
Electrical Protection
Overload Protection
Application
Grinding
Max. Speed
9,000 RPM
Power Source
Corded
Accessory Free Tool Change
Yes
Safety Features
Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Lock-On Switch
No
Current
13 A
Dust Sealed Switch
Yes
Head Type
Standard Head
Grip Style
Rat Tail
Kit Contents
(1) Bare Tool, (1) Wheel Guard
Lock-Off Switch
Yes
Minimum Speed
9,000 RPM
Anti-Restart Technology
Yes
Number of Speed Settings
1
Switch Location
Bottom
Speed Settings
Fixed
Nominal Voltage
115V

Description

Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Switch Type Trigger, Overall Length 16 1/2 in, Kit Contents (1) Bare Tool, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Dust Sealed Switch Yes, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.